SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X45 SW4 402928 45
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC8X45EFA2
Rubix:268A8366
Manufacturer :402928 45
EAN:4043377076205


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X45 SW4 402928 45
Hexagon socket set screws with dog point A2 8X45 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ 200 pieces
£ 24.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
45 mm