SPARTEX HEX SKT SET SCR W/CONE POINT A2 4X10 SW2402724 10
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHC4X10BTPNTOA2
Spartex:VSTHCPT4X10EFA2ISO
Rubix:265A4823
Manufacturer :402724 10
EAN:4043377071019


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 4X10 SW2402724 10
Hexagon socket set screws with cone point A2 4X10 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ 500 pieces
£ 7.14 incl. VAT
- In stock: Next day delivery
Threading diameter
4 mm
Length
10 mm