SPARTEX VSTHCC12X30EFA2 HEX GRUB SCREW/DOG POINT A2 12X30 SW6
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC12X30BTCUVA2
Spartex:VSTHCC12X30EFA2
Rubix:265A4575
Manufacturer :4029212 30
EAN:4043377075048


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCC12X30EFA2 HEX GRUB SCREW/DOG POINT A2 12X30 SW6
Hexagon socket set screws with dog point A2 12X30 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ 100 pieces
£ 17.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
30 mm