SPARTEX HEX SKT SET SCR W/CONE POINT A2 4X20 SW2 402724 20
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT4X20EFA2ISO
Rubix:268A8806
Manufacturer :402724 20
EAN:4043377071040


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 4X20 SW2 402724 20
Hexagon socket set screws with cone point A2 4X20 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ 500 pieces
£ 11.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
20 mm