SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X18 SW25402725 18
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X18EFA2
Rubix:265A4845
Manufacturer :402725 18
EAN:4043377071156


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X18 SW25402725 18
Hexagon socket set screws with cone point A2 5X18 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ 500 pieces
£ 11.58 incl. VAT
- In stock: Next day delivery
Threading diameter
5 mm
Length
18 mm