SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X55 SW5 4029210 55
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC10X55EFA2
Rubix:268A8160
Manufacturer :4029210 55
EAN:4043377356451


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X55 SW5 4029210 55
Hexagon socket set screws with dog point A2 10X55 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 24.86 excl. VAT
/ 100 pieces
£ 29.83 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
55 mm