SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X45 SW3 402726 45
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT6X45EFA2
Rubix:268A8860
Manufacturer :402726 45
EAN:4043377071361


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X45 SW3 402726 45
Hexagon socket set screws with cone point A2 6X45 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 16.18 excl. VAT
/ 200 pieces
£ 19.42 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
45 mm