SPARTEX SLOTTED SET SCR W/FLAT POINT A4 6X40 055146 40
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP6X40EFA4
Rubix:268A7747
Manufacturer :055146 40
EAN:4043377042439


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 6X40 055146 40
Slotted set screws with flat point A4 6X40 DIN 551
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 49.38 excl. VAT
/ 200 pieces
£ 59.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
40 mm