SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X18 SW5 4028410 18
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT10X18EFA4
Rubix:268A8933
Manufacturer :4028410 18
EAN:4043377355829


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X18 SW5 4028410 18
Hexagon socket set screws with dog point A4 10X18 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ 200 pieces
£ 22.06 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
18 mm