SPARTEX VSTHCPT6X10EFA4 HEX GRUB SCREW/CONE POINT A4 6X10 SW3
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT6X10EFA4
Rubix:265A4850
Manufacturer :402746 10
EAN:4043377072337


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VSTHCPT6X10EFA4 HEX GRUB SCREW/CONE POINT A4 6X10 SW3
Hexagon socket set screws with cone point A4 6X10 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ 200 pieces
£ 4.90 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
10 mm