SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X40 SW5 4028210 40
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT10X40EFA2
Rubix:268A8942
Manufacturer :4028210 40
EAN:4043377072665


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X40 SW5 4028210 40
Hexagon socket set screws with dog point A2 10X40 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ 200 pieces
£ 30.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
40 mm