SPARTEX HEX SKT SET SCR W/FLAT POINT A4 4X40 SW2 402644 40
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL4X40EFA4
Rubix:268A8533
Manufacturer :402644 40
EAN:4043377354228


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 4X40 SW2 402644 40
Hexagon socket set screws with flat point A4 4X40 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ 200 pieces
£ 22.01 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
40 mm