SPARTEX HEX SKT SET SCR W/DOG POINT A2 2.5X3 SW1.3 4028225 3
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT2,5X3EFA2
Rubix:268A9042
Manufacturer :4028225 3
EAN:4043377073181


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 2.5X3 SW1.3 4028225 3
Hexagon socket set screws with dog point A2 2,5X3 sw1,3
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ 500 pieces
£ 20.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
3 mm