SPARTEX HEX SKT SET SCR W/FLAT POINT A4 2.5X3 SW1.3 4026425 3
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL2,5X3EFA4
Rubix:268A8453
Manufacturer :4026425 3
EAN:4043377354082


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 2.5X3 SW1.3 4026425 3
Hexagon socket set screws with flat point A4 2,5X3 sw1,3
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 15.15 excl. VAT
/ 500 pieces
£ 18.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
3 mm