SPARTEX HEX SKT SET SCR W/DOG POINT A4 5X12 SW2.5 402845 12
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT5X12EFA4
Rubix:268A9165
Manufacturer :402845 12
EAN:4043377074515


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 5X12 SW2.5 402845 12
Hexagon socket set screws with dog point A4 5X12 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ 500 pieces
£ 9.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
12 mm