SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X30 SW3 402846 30
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT6X30EFA4
Rubix:268A9213
Manufacturer :402846 30
EAN:4043377074683


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X30 SW3 402846 30
Hexagon socket set screws with dog point A4 6X30 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ 200 pieces
£ 13.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
30 mm