SPARTEX VSTHCPT3X8EFA2 HEX GRUB SCREW/CONE POINT A2 3X8 SW15
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHCBTPNTO3X8A2
Spartex:VSTHCPT3X8EFA2
Rubix:265A4821
Manufacturer :402723 8
EAN:4043377071002


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCPT3X8EFA2 HEX GRUB SCREW/CONE POINT A2 3X8 SW15
Hexagon socket set screws with cone point A2 3X8 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ 500 pieces
£ 10.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
8 mm