SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X30 SW4 402848 30
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT8X30EFA4
Rubix:268A9255
Manufacturer :402848 30
EAN:4043377074812


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X30 SW4 402848 30
Hexagon socket set screws with dog point A4 8X30 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 19.48 excl. VAT
/ 200 pieces
£ 23.38 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
30 mm