Hexagonal set screw
Length | 150 mm |
---|---|
Material/finishing | Steel |
Threading diameter | 12 mm |
Length | 150 mm |
---|---|
Material/finishing | Steel |
Threading diameter | 12 mm |
Thread surface | Total |
Class | 8.8 |
Type of imprint | Hexagonal |
Type of threading | Metric |
Usually arrives within 14 working days