SPARTEX HEX SKT HD CAP SCR A4-80 8X80 SW6 47624808 80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X80PFA4-80ISO
Rubix:268A2535
Manufacturer :47624808 80
EAN:4043377067722


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 8X80 SW6 47624808 80
Hexagon socket head cap screws A4-80 8X80 SW6
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M8 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ 50 pieces
£ 19.28 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Thread surface
Metrical diameter
M8