SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 6.3X25 TX30 14585463 25
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX6,3X25EFA4
Rubix:269A2133
Manufacturer :14585463 25
EAN:4043377234575


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 6.3X25 TX30 14585463 25
Pan head tapping screws with six lobe drive A4 6,3X25 T30
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t30 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ 200 pieces
£ 16.49 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm