SPARTEX HEX HD TAPPING SCR A2 3.9X22 SW7 7976239 22
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH3,9X22EFA2
Rubix:269A2889
Manufacturer :7976239 22
EAN:4043377157423


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 3.9X22 SW7 7976239 22
Hexagon head tapping screws A2 3,9X22 SW7 DIN 7976
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw7 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ 1,000 pieces
£ 20.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm