SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X70 7971255 70
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X70EFA2
Rubix:269A1916
Manufacturer :7971255 70
EAN:4043377155474


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X70 7971255 70
Slotted pan head tapping screws A2 5,5X70 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ 200 pieces
£ 23.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm