SPARTEX HEX HD TAPPING SCR A2 3.9X32 SW7 7976239 32
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH3,9X32EFA2
Rubix:269A2891
Manufacturer :7976239 32
EAN:4043377157447


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 3.9X32 SW7 7976239 32
Hexagon head tapping screws A2 3,9X32 SW7 DIN 7976
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw7 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 1,000 pieces
£ 26.28 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm