SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.9X38 PH1 7981229 38
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH2,9X38EFA2
Rubix:269A1673
Manufacturer :7981229 38
EAN:4043377406880


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.9X38 PH1 7981229 38
Cross recessed pan head tapping screws A2 2,9X38 PH1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ 1,000 pieces
£ 20.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm