SPARTEX HEX HD TAPPING SCR A2 5.5X22 SW8 7976255 22
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH5,5X22EFA2
Rubix:269A2932
Manufacturer :7976255 22
EAN:4043377157850


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 5.5X22 SW8 7976255 22
Hexagon head tapping screws A2 5,5X22 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ 1,000 pieces
£ 39.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm