SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.2X13 SW7 7976203042 13
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTHFESZ4,2X13SW7EFA2
Rubix:269A2956
Manufacturer :7976203042 13
EAN:4043377371355


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.2X13 SW7 7976203042 13
Slotted hexagon head tapping screws + EPDM A2 4,2X13 SW7 DIN 7976
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw7 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ 500 pieces
£ 23.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm