SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.8X13 SW8 797620348 13


Hexagonal sheet metal screws

References
spartex:VTTHFESZ4,8X13EFA2
rubix:269A2960
manufacturer :797620348 13
ean:4043377370280
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.8 mm
Length13 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOTTED HEX HD TAPPING SCR + EPDM A2 4.8X13 SW8 797620348 13


Slotted hexagon head tapping screws + EPDM A2 4,8X13 SW8 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.8 mm
Length13 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw8
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 26.55 excl. VAT
/ 500 pieces
£ 31.86 incl. VAT
  • Usually arrives within 14 working days