SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.2X16 SW
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTHFPSZ4,2X16EFA2
Rubix:269A2964
Manufacturer :797620242 16
EAN:4043377370266


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.2X16 SW
Slotted hexagon head tapping screws + Polyamide with silver slide coating A2 4,2X16 SW7 DIN 7976
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw7 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ 500 pieces
£ 27.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm