SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 2.2X4.5 TX6 14585222 45
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX2,2X4,5EFA2
Rubix:269A1939
Manufacturer :14585222 45
EAN:4043377321282


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Length | 4.5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 2.2X4.5 TX6 14585222 45
Pan head tapping screws with six lobe drive A2 2,2X4,5 T6
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Length | 4.5 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t6 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ 1,000 pieces
£ 6.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
4.5 mm