SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.2X19 SW


Hexagonal sheet metal screws

References
spartex:VTTHFPSZ4,2X19EFA2
rubix:269A2965
manufacturer :797620242 19
ean:4043377370273
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.2 mm
Length19 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.2X19 SW


Slotted hexagon head tapping screws + Polyamide with silver slide coating A2 4,2X19 SW7 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.2 mm
Length19 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw7
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ 500 pieces
£ 36.06 incl. VAT
  • Usually arrives within 14 working days