SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 3.9X70 TX15 14585239 70
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,9X70EFA2
Rubix:269A2013
Manufacturer :14585239 70
EAN:4043377321329


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 3.9X70 TX15 14585239 70
Pan head tapping screws with six lobe drive A2 3,9X70 T15
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | ISO 7981 / ISO 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ 500 pieces
£ 28.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm