SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.8X16 SW


Hexagonal sheet metal screws

References
spartex:VTTHFPSZ4,8X16EFA2
rubix:269A2967
manufacturer :797620248 16
ean:4043377343093
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.8 mm
Length16 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.8X16 SW


Slotted hexagon head tapping screws + Polyamide with silver slide coating A2 4,8X16 SW8 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.8 mm
Length16 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw8
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ 500 pieces
£ 30.12 incl. VAT
  • Usually arrives within 14 working days