SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.8X32 7973248 32
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF4,8X32EFA2
Rubix:269A2618
Manufacturer :7973248 32
EAN:4043377156822


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 4.8X32 7973248 32
Slotted raised countersunk head tapping screws
A2 4,8X32 DIN 7973
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.15 excl. VAT
/ 500 pieces
£ 18.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm