SPARTEX VTTCBPZ63X25EFA2 PAN HEAD TAPPING SCREW A2 63X25 PZ3
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ6,3X25EFA2
Rubix:265A5042
Manufacturer :79812063 25
EAN:4043377160096


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VTTCBPZ63X25EFA2 PAN HEAD TAPPING SCREW A2 63X25 PZ3
Cross recessed pan head tapping screws A2 6,3X25 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ 200 pieces
£ 10.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm