GISS 880379 G-HIGH CUT NITRILE CUT E 4X42E SIZE 8
High-cut nit cut e gloves
See technical informationSee documentsReferences
GISS:880379
Rubix:209A5448
EAN:3660338337932

Documents
Product details : GISS 880379 G-HIGH CUT NITRILE CUT E 4X42E SIZE 8
Seamless knitted gloves in high cut fibre gauge 13.
Black nitrile foam coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 6 pairs / Box of 72 pairs APPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Very good abrasion resistance thanks to double coating.
Great dexterity.
Comfortable and breathable.
Excellent durability.
Black nitrile foam coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 6 pairs / Box of 72 pairs APPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Very good abrasion resistance thanks to double coating.
Great dexterity.
Comfortable and breathable.
Excellent durability.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | e |
| Main material | para-aramid |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | high cut fiber |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- In stock: Next day delivery
