GISS 880388 G-HIGH CUT PU CUT E 4X42E SIZE 10
High-cut pu cut e gloves
See technical informationSee documentsReferences
GISS:880388
Rubix:209A5456
EAN:3660338338014

Documents
Product details : GISS 880388 G-HIGH CUT PU CUT E 4X42E SIZE 10
Seamless knitted gloves in high cut fibre gauge 13 combined with lightweight aramid fibre.
Black polyurethane coating on the palm and fingertips.
Reinforcement between thumb and forefinger.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 6 pairs / Box of 72 pairsAPPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Thumb/index finger reinforcement.
Very good resistance to tearing and abrasion.
Great dexterity.
Comfortable and breathable.
Black polyurethane coating on the palm and fingertips.
Reinforcement between thumb and forefinger.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 6 pairs / Box of 72 pairsAPPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Thumb/index finger reinforcement.
Very good resistance to tearing and abrasion.
Great dexterity.
Comfortable and breathable.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | e |
| Main material | para-aramid |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | high cut fiber + aramid fiber |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- In stock: Next day delivery
