MITUTOYO 528-106 KNIFE EDGE STRAIGHT EDGE


High Precision ruler-528 series

References
mitutoyo:528-106
rubix:80046090
brand logo
brand logo

Product details : MITUTOYO 528-106 KNIFE EDGE STRAIGHT EDGE


The rules are Particularly suitable for checking surface flatness.

Strengths

With insulation.

Applications

Measuring edge hardened, rectified and finely lapped, in special steel. Technical features: Accuracy (20°) compliant with DIN 874 bevel profile with angle: 60°

Technical specifications


Attributes
Length400 mm
Show UNSPSC/ECL@SS
£ 174.68 excl. VAT
/ Each
£ 209.62 incl. VAT
  • Usually arrives within 14 working days