Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 000.800 TWIST DRILL HSS 0.800 MM DIN 338 TYPE N TIN
GUHRING 00651 000.800 TWIST DRILL HSS 0.800 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510008000
rubix:
80877040
ean:
4031093197946
Technical specifications
Drilling diameter
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 000.800 TWIST DRILL HSS 0.800 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
0.8
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A1206.8 STUB DRILL 6.80 MM 5968552
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 12.8MM
GUHRING 00207 001.550 HSS/HSCO COATED DRILLS 9002070015500
TITEX A1249XPL-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236577
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.5 861139
GUHRING 09651 003.900 TWIST DRILL HSS 3.900 MM DIN 338 TYPE N TIN
GISS CUTLINE TCT11/64 11/64 TCT HSS DRILL
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.5 860734
ROEBUCK HSCO JOBBER DRILL 12.0MM
GUHRING 09651 004.200 TWIST DRILL HSS 4.200 MM DIN 338 TYPE N TIN
TITEX A1154TFT-9.5 DRILLS TYP VA INOX 5200158
GUHRING 00617 009.000 HSS/HSCO COATED DRILLS 9006170090000
GUHRING 00605 003.200 TWIST DRILL HSCO 3.200MM DIN 338 TYPE TI BRIGHT
CUTLINE DRILL - HSS JOBBER TIN MM 7 860834
GUHRING 00329 003.900 TWIST DRILL HSCO 3.900MM TYPE GV 120