Stub Length Drill
Drilling diameter | 3.9 mm |
---|---|
Total length | 55 mm |
Length of cut | 22 mm |
Drilling diameter | 3.9 mm |
---|---|
Total length | 55 mm |
Length of cut | 22 mm |
Din standard | din 1897 |
Coating | steam oxide |
Tolerance | h8 |
Direction of cutting | right |
Machining material | steel;stainless steel;grey cast iron;malleable and spheroidal iron;aluminium and other non-ferrous metal;special, super and titanium alloys;hardened steel and chilled cast iron |
Body material | steel |
Sharpening | 130 ° |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 3.9 mm |
Usually arrives within 14 working days