Drill - hss - jobber tin tip coated drill
Drilling diameter | 9.5 mm |
---|---|
Total length | 125 mm |
Length of cut | 81 mm |
Drilling diameter | 9.5 mm |
---|---|
Total length | 125 mm |
Length of cut | 81 mm |
Din standard | din 338 n |
Coating | tinbd |
Angle of helix | 30 ° |
Body material | hss |
Sharpening | crosswise |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 9.5 mm |
In stock: Next day delivery