Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 001.200 TWIST DRILL HSS 1.200 MM DIN 338 TYPE N TIN
GUHRING 00651 001.200 TWIST DRILL HSS 1.200 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510012000
rubix:
80163494
ean:
4031093198301
Technical specifications
Drilling diameter
1.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 001.200 TWIST DRILL HSS 1.200 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
1.2
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.48
excl. VAT
/
Each
£
8.98
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS LONG SERIES MM 14.25 861407
CUTLINE DRILL - HSS JOBBER MM 10.3 845837
GUHRING 00217 007.100 STANDARD HSS DRILLS 9002170071000
DORMER A5107.8 JOBBER DRILL 7.80 MM 5970379
GUHRING 09651 012.200 TWIST DRILL HSS 12.200 MM DIN 338 TYPE N TIN
GISS CUTLINE TCT5.5 5.50MM TCT HSS DRILL
DORMER A147 HSS E JOBBER DRILL DIN 338 11.5MM
GUHRING 05523 005.900 TWIST DRILL HSCO 5.900MM TYPE GU 500 DZ BRIGHT
DEWALT DT6525-QZ MULTI MATERIAL DRILL BIT 12MM
GUHRING 00658 005.600 GT80/100 COATED DRILLS 9006580056000
CUTLINE DRILL - HSS JOBBER TIN MM 10.1 860865
ROEBUCK DRJOM1.1 HSS JOBBER DRILL 1.1MM
DORMER A7774.3 JOBBER DRILL 4.30 MM 5971078
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.7 861141
TITEX A1522-5.2 DEEP HOLE DRILL 5061907