Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 007.500 TWIST DRILL HSS 7.500 MM DIN 338 TYPE N TIN
GUHRING 00651 007.500 TWIST DRILL HSS 7.500 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510075000
rubix:
80117626
ean:
4031093200561
Technical specifications
Drilling diameter
7.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 007.500 TWIST DRILL HSS 7.500 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
7.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
7.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.67
excl. VAT
/
Each
£
20.00
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A3143-0.81 MICRO DRILLS HSS 5062915
GUHRING 00396 001.500 GT80/100 COATED DRILLS 9003960015000
GUHRING 00219 002.200 TWIST DRILLS
GUHRING 00336 008.500 GT80/100 DRILLS 9003360085000
TITEX A1149XPL-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236434
GUHRING 00206 003.970 HSS/HSCO COATED DRILLS 9002060039700
TITEX A1154TFT-5 DRILLS TYP VA INOX 5200112
DOR HSS-TIN STUB DRILL 8.3
CUTLINE DRILL - HSS LONG SERIES MM 5.7 861345
GUHRING 00605 004.850 HSS/HSCO COATED DRILLS 9006050048500
DORMER A002S10.5 JOBBER DRILL 10.50 MM 6524884
GUHRING 00670 005.800 GT80/100 COATED DRILLS 9006700058000
GUHRING 00208 006.600 HSS/HSCO COATED DRILLS 9002080066000
GUHRING 00237 010.000 TWIST DRILLS
GUHRING 00245 015.800 STANDARD HSS DRILLS 9002450158000