References
Dormer:A0228.3
Rubix:1198220
Manufacturer :5966883
EAN:7320760589687





Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : DOR HSS-TIN STUB DRILL 8.3
Applications
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 8.3 mm |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- Usually arrives within 14 working days