Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 009.000 TWIST DRILLS
GUHRING 00651 009.000 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510090000
rubix:
285A5184
ean:
4031093200875
Technical specifications
Drilling diameter
9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 009.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
9
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.63
excl. VAT
/
Each
£
22.36
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER MM 7.6 845810
GUHRING 00245 037.000 TWIST DRILLS
GUHRING 00225 005.900 DRILLS OTHER 9002250059000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12 861134
GUHRING 09651 009.000 TWIST DRILL HSS 9.000 MM DIN 338 TYPE N TIN
GUHRING 09651 015.080 TWIST DRILL HSS 15.080 MM DIN 338 TYPE N TIN
DEWALT DT6690-XJ EXTREME MASONRY 14 X 150MM DRILL BIT
GUHRING 00245 010.200 TWIST DRILLS
GUHRING 00210 000.600 DRILLS OTHER 9002100006000
CUTLINE DRILL - HSS JOBBER TIN MM 6.6 860830
TITEX A1211TIN-8.6 JOBBER DRILLS HSS/HSS-E 5058977
GUHRING 09651 014.680 TWIST DRILL HSS 14.680 MM DIN 338 TYPE N TIN
TITEX A1522-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061905
DORMER A1173.8 STUB DRILL 3.80 MM 5967911
GUHRING 00208 002.300 HSS/HSCO COATED DRILLS 9002080023000