Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.760 MICRO-PRECISION DRILLS
GUHRING 00660 000.760 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600007600
rubix:
285A3875
ean:
4031093216982
Technical specifications
Drilling diameter
0.76
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.760 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
0.76
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX A1211-15.2 JOBBER DRILLS HSS/HSS-E 5058638
GUHRING 00608 009.500 DRILLS OTHER 9006080095000
TITEX A1247-8.1 JOBBER DRILLS HSS/HSS-E 5060629
DORMER A12512.0X315 SERIES DRILL 12.00 MM X 310 MM 5968132
GUHRING 00651 004.600 UNIVERSAL HSS COATED DRI 9006510046000
GUHRING 00219 004.900 HSS/HSCO COATED DRILLS 9002190049000
DORMER A12537/64X315 ST SHANK EXTRA LONG SERIES DRILL HSS 37/64X315
FACOM GROUND DRILL 222A.T5
DORMER A1001.6 JOBBER DRILL 1.60 MM 5966576
GUHRING 00317 001.100 HSS/HSCO COATED DRILLS 9003170011000
TITEX A1544-9.5 JOBBER DRILLS HSS/HSS-E 5062145
TITEX A1149XPL-1.7 DEEP HOLE DRILL 5236397
TITEX A1149XPL-6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236446
TITEX A1522-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061917
DORMER A11015.5 5967885