References
Gühring:651 1.470
Rubix:285A7224
Manufacturer :9006510014700
EAN:4031093198479

Product details : GUHRING 00651 001.470 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.47 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.47 mm |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- Usually arrives within 14 working days
