DEWALT DT5037-QZ EXTREME METAL DRILL BIT 2.5MM PACK OF 2
Metal Drill Bit
See technical informationSee documentsReferences
Dewalt:DT5037-QZ
Rubix:2006304
EAN:5035048034798

Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Documents
Product details : DEWALT DT5037-QZ EXTREME METAL DRILL BIT 2.5MM PACK OF 2
Suitable for drilling steel, metal sheet, plastics and wood. Produce accurate, clean burr-free holes due to recessed cutting wings. Innovative tapered web greatly reduces breakage and the non-slip shank with 3 flats eliminated chuck slippage in diameters over 5.0mm. The gold ferrous oxide coating prevents overheating and extends drill bit life.
Please note diameters 1.0 to 4.0mm are supplied in packets of 2.
Strengths
Increased durability and speed: Up to 50% stronger (vs HSS-R). Up to 4X faster drilling (vs HSS-R)
No-walk tip: cleaner, more accurate, burr-free holes due to recessed cutting wings
No-slip shank: With 3 flat sides eliminates slipping in the chuck (diameters 5.0mm and above only)
Strong central core: Innovative tapered web greatly reduces breakage. Gold ferrous oxide coating prevents overheating for longer bit life.
No-walk tip: cleaner, more accurate, burr-free holes due to recessed cutting wings
No-slip shank: With 3 flat sides eliminates slipping in the chuck (diameters 5.0mm and above only)
Strong central core: Innovative tapered web greatly reduces breakage. Gold ferrous oxide coating prevents overheating for longer bit life.
Applications
Drilling of steel, alloyed and non-alloyed
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Coating | gold ferrous oxide |
| Direction of cutting | right |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 7 ) days