Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 004.800 UNIVERSAL HSS COATED DRI 9006510048000
GUHRING 00651 004.800 UNIVERSAL HSS COATED DRI 9006510048000
High Speed Drill Bit
References
gühring:
9006510048000
rubix:
343A9157
ean:
4031093199827
Technical specifications
Drilling diameter
4.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 004.800 UNIVERSAL HSS COATED DRI 9006510048000
Technical specifications
Attributes
Drilling diameter
4.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.85
excl. VAT
/
Each
£
8.22
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A1472.6 JOBBER DRILL 2.60 MM 7022413
DORMER A10815/64 A108 15/64 ST STRAIGHT STEEL JOBBER DRILL 6305902
GUHRING 00577 003.260 DRILLS OTHER 9005770032600
GUHRING 00605 000.300 TWIST DRILLS
GUHRING 00617 002.600 TWIST DRILLS
GUHRING 00207 007.000 TWIST DRILLS
GUHRING 00205 008.600 TWIST DRILLS 8.600 MM
CUTLINE DRILL - HSS JOBBER TIN MM 6.6 860830
TITEX A1549TFP-6.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5960923
CUTLINE DRILL - HSS LONG SERIES MM 19.0 861425
GUHRING 00524 004.100 TWIST DRILLS
TITEX A1211-0.52 JOBBER DRILLS HSS/HSS-E 5058414
DORMER A1001.8 JOBBER DRILL 1.80 MM 5966590
DORMER A10010.2 JOBBER DRILL 10.20 MM 5966614
TITEX A1211TIN-7.6 JOBBER DRILLS HSS/HSS-E 5058967