DORMER A1001.8 JOBBER DRILL 1.80 MM 5966590


Jobber Drill

References
dormer:A1001.8
rubix:023090
ean:7320760000489
Jobber Drill 1.80 mm DIN 338
brand logo
Technical specifications
Drilling diameter1.8 mm
Total length46 mm
Length of cut22 mm
See all Specifications

Product details : DORMER A1001.8 JOBBER DRILL 1.80 MM 5966590


A1001.8 - Jobber Drill
Welcome to the precision drilling world of the Dormer A1001.8 Jobber Drill

This comprehensive guide unveils the exceptional features, benefits, and versatile capabilities of this drill. Get ready to unleash the true potential of the Dormer A1001.8 Jobber Drill.

Overview

As part of the distinguished A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.8 Jobber Drill features a diameter of 1.8mm, catering to a wide array of drilling tasks. With an overall length of 46mm and a flute length of 22mm, this drill adheres meticulously to the DIN 338 standard, featuring a point angle of 118°.

Beyond its specifications, the Dormer A1001.8 Jobber Drill boasts a steam tempered finish. This finish not only enhances the drill's visual appeal but also facilitates efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • Robust HSS Construction: Crafted from premium High-Speed Steel, this drill bit is engineered to withstand diverse drilling tasks, ensuring long-lasting performance even under challenging conditions.
  • Optimized Chip Flow: The steam tempered finish optimizes chip flow, resulting in smoother drilling operations and improved heat resistance.
  • Versatile Metal Compatibility: This drill bit is designed to handle a variety of materials, including steel.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966590
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 1.8mm
  • Length: 46mm overall, 22mm flute length
  • Point Angle: 118°
  • Finish/Coating: Steam Tempered
Versatility in Various Applications
  • Drilling into steel
  • Handling a variety of metal materials
  • Precision drilling tasks
Prioritizing Safety

Safety is paramount in any drilling activity. Before using any tool, including the Dormer A1001.8 Jobber Drill, familiarize yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, playing an essential role in the Dormer A100 metric HSS jobber drill bit collection – recognized for its efficiency and suitability across a wide range of general-purpose drilling tasks.

Crafted for Precision

One of the standout attributes of the Dormer A1001.8 Jobber Drill is its remarkable self-centering capability. This unique feature ensures precision and accuracy in your drilling, minimizing deviations. This aspect is especially crucial for achieving professional results, particularly in intricate and detailed projects.

Engineered for General-Purpose Drilling

General-purpose drilling is the backbone of various industries, and the Dormer A1001.8 Jobber Drill is meticulously designed for this purpose. Its construction and design have been optimized to address the requirements of a broad spectrum of general-purpose drilling tasks. This equips you with a versatile tool that effortlessly adapts to different materials and applications.

Elevate Your Drilling Experience

Enhance your drilling endeavors by adding the Dormer A1001.8 Jobber Drill to your toolkit. It's more than just a drill bit – it's a precision instrument that empowers you to achieve remarkable results. Whether you're working on industrial projects or intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.

Your journey towards exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.8 Jobber Drill and experience the difference firsthand.

Note: Always prioritize safety and refer to safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter1.8 mm
Total length46 mm
Length of cut22 mm
Din standarddin 338
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter1.8 mm
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
  • Usually arrives within 14 working days